Shop CLEVELAND
See all product information
2-Flute Carbide CrnRad Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 3/8x3/8x1x2-1/2x0.045CR
Mfr # C81044
Zoro # G8847501
product price:Â $39.89
/eaKey Features
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C81044
Zoro #
G8847501
UPC #
697334810445
Country of Origin
United States
Dimensions
Length of Cut
1 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Milling Dia.
0.375 in
Shank Dia.
3/8 in
Corner Radius
0.045 in
Description
Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.045 in, 1 in, 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.