2-Flute Carbide Single End 90 Degree Chamfer Tool Cleveland CEM-CH-2R Bright 3/8"x3/8"x2-1/2"
Mfr # C61121
Zoro # G8840167
product price: $27.89
/eaKey Features
Number of Flutes
2
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
2 1/2 in
End Mill Style
Chamfer Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C61121
Zoro #
G8840167
UPC #
697334611219
Country of Origin
United States
Dimensions
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
2 1/2 in
Cutter Dia.
3/8"
Milling Dia.
3/8 in
Dimension Type
Fractional Inch
Cutter Dia. - Machining
3/8"
Description
Single, Chamfer Mill, 90 Degrees Included Angle, 3/8 in Milling Dia., Carbide, Uncoated, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.