2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 3/16"x3/8"x1/2"x3"
Mfr # C60176
Zoro # G8836091
product price:Â $40.99
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C60176
Zoro #
G8836091
UPC #
697334601760
Country of Origin
United States
Dimensions
Length of Cut
0.5 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Milling Dia.
0.1875 in
Overall Length
3 in
Description
Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.5 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.