2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/4"x3/8"x5/8"x3-1/2"
Mfr # C80179
Zoro # G8844446
product price:Â $56.39
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C80179
Zoro #
G8844446
UPC #
697334801795
Country of Origin
United States
Dimensions
Length of Cut
0.625 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Milling Dia.
0.25 in
Overall Length
3 1/2 in
Description
Square End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.