2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 9/32x3/8x11/16x3-1/2
Mfr # C80180
Zoro # G8844455
product price:Â $66.65
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.6875 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C80180
Zoro #
G8844455
UPC #
697334801801
Country of Origin
United States
Dimensions
Length of Cut
0.6875 in
Milling Diameter
9/32"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Overall Length
3 1/2 in
Milling Dia.
0.28125 in
Description
Square End Mill, 0.28125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.6875 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.