2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 1/4x1/4x1-1/8x3
Mfr # C61029
Zoro # G8839573
product price:Â $22.19
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.125 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C61029
Zoro #
G8839573
UPC #
697334610298
Country of Origin
United States
Dimensions
Length of Cut
1.125 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Corner Radius
0.000"
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Overall Length
3 in
Description
Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.