2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/16x3/16x5/16x2
Mfr # C61017
Zoro # G1963976
product price:Â $14.85
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.3125 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C61017
Zoro #
G1963976
UPC #
697334610175
Country of Origin
United States
Dimensions
Length of Cut
0.3125 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Corner Radius
0.000"
Overall Length
2 in
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Description
Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.3125 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.