2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/8"x7/8"x3"x6"
Mfr # C61077
Zoro # G8840054
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
3 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C61077
Zoro #
G8840054
UPC #
697334610779
Country of Origin
United States
Dimensions
Length of Cut
3 in
Milling Diameter
7/8"
Dimension Type
Fractional Inch
Milling Dia.
0.875 in
Shank Dia.
7/8 in
Corner Radius
0.000"
Overall Length
6 in
Description
Square End Mill, 0.875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.