2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 11/64x3/16x5/8x2
Mfr # C81016
Zoro # G8847237
product price:Â $19.15
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.625 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C81016
Zoro #
G8847237
UPC #
697334810162
Country of Origin
United States
Dimensions
Length of Cut
0.625 in
Milling Diameter
11/64"
Dimension Type
Fractional Inch
Milling Dia.
0.171875 in
Shank Dia.
3/16 in
Overall Length
2 in
Corner Radius
0.000"
Description
Square End Mill, 0.171875 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 0.625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.