2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 7/64x1/8x3/8x1-1/2
Mfr # C81008
Zoro # G1963836
product price:Â $14.49
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.375 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C81008
Zoro #
G1963836
UPC #
697334810087
Country of Origin
United States
Dimensions
Length of Cut
0.375 in
Milling Diameter
7/64"
Dimension Type
Fractional Inch
Overall Length
1 1/2 in
Corner Radius
0.000"
Milling Dia.
0.109375 in
Shank Dia.
1/8 in
Description
Square End Mill, 0.109375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.375 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.