Shop CLEVELAND
See all product information
Create Account
2-Flute Carbide Square Single-End High-Perf End Mil for Alum CTD CEM-AM2-ZN ZrN 7/16x7/16x9/16x2-1/2
- Mfr # C84015
- Zoro # G500441607
product price:Â
$
70.59
/ea
Key Features
Number of Flutes
2
Length of Cut
0.5625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C84015
- Zoro #
- G500441607
- UPC #
- 697334030089
- Country of Origin
- United States
- Number of Flutes
- 2
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- Cutting Direction
- Right Hand
- Item
- Square End Mill
- List Number
- CEM-AM2-ZN
- End Mill Style
- Square
- Helix Angle
- 45 Degrees
- Material - Machining
- Carbide
- Primary Material Application ISO Code
- N
- Drilling Tool Configuration
- Individual
- Spiral Direction
- Right Hand
- Finish - Machining
- ZrN
- Measurement System
- Inch
- Material Grade - Machining
- High Performance
- Coolant Fed
- Non-Coolant Through
- Flute Type
- Spiral
- Shank Type - Machining
- Straight
- Primary Material Application
- Aluminum, Brass, Bronze, Copper
- Secondary Material Application ISO Code
- N
- Flute Spacing
- Fixed
- Max. Helix Angle
- 45 Degrees
- Secondary Material Application
- Aluminum
Dimensions
- Length of Cut
- 0.5625 in
- Shank Dia.
- 7/16 in
- Overall Length
- 2 1/2 in
- Milling Dia.
- 0.4375 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Square End Mill, 0.4375 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Length of Cut 0.5625 in, Overall Length 2 1/2 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.