2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2 Bright 1x1x1-1/4x5
Mfr # C60507
Zoro # G8837674
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C60507
Zoro #
G8837674
UPC #
697334605072
Country of Origin
United States
Dimensions
Length of Cut
1.25 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Overall Length
5 in
Shank Dia.
1 in
Milling Dia.
1 in
Description
Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1.25 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.