2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2 Bright 1x1x2x5

  • Mfr # C60508

  • Zoro # G8837683


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
2 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60508
Zoro #
G8837683
UPC #
697334605089
Country of Origin
United States

Dimensions

Length of Cut
2 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Milling Dia.
1 in
Shank Dia.
1 in
Overall Length
5 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Stainless (M) Compatibility
No
List Number
CEM-AM2
Grade
High Performance
Super Alloy (S) Compatibility
No
Item
Square End Mill
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Single End/Double End
Single
Hardened (H) Compatibility
No
Helix Angle
45 Degrees
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Secondary Material Application
Aluminum
Flute Type
Spiral
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Max. Helix Angle
45 Degrees

Description

Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 2 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.