2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2 Bright 1x1x3-1/4x6
Mfr # C60509
Zoro # G8837692
product price: $534.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
3.25 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C60509
Zoro #
G8837692
UPC #
697334605096
Country of Origin
United States
Dimensions
Length of Cut
3.25 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Overall Length
6 in
Milling Dia.
1 in
Shank Dia.
1 in
Description
Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 3.25 in, Overall Length 6 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.