2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2 Bright 7/16x7/16x2x4
Mfr # C60494
Zoro # G8837543
product price:Â $79.19
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
2 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C60494
Zoro #
G8837543
UPC #
697334604945
Country of Origin
United States
Dimensions
Length of Cut
2 in
Milling Diameter
7/16"
Dimension Type
Fractional Inch
Overall Length
4 in
Shank Dia.
7/16 in
Milling Dia.
0.4375 in
Description
Square End Mill, 0.4375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.