2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2-ZN ZrN 1/4x1/4x3/8x2-1/2

  • Mfr # C84004

  • Zoro # G500441591


product price:  $21.19
/ea

Key Features

Number of Flutes
2
Length of Cut
0.375 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C84004
Zoro #
G500441591
UPC #
697334029847
Country of Origin
United States

Dimensions

Length of Cut
0.375 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
45 Degrees
End Mill Style
Square
Cutting Direction
Right Hand
Item
Square End Mill
List Number
CEM-AM2-ZN
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Finish - Machining
ZrN
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Inch
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual
Flute Type
Spiral
Material - Machining
Carbide
Secondary Material Application
Aluminum
Max. Helix Angle
45 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Square End Mill, 0.25 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Length of Cut 0.375 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.