2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2-ZN ZrN 1x1x4-1/8x7
Mfr # C84032
Zoro # G200441976
product price:Â $639.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
4.125 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C84032
Zoro #
G200441976
UPC #
697334030478
Country of Origin
United States
Dimensions
Length of Cut
4.125 in
Shank Dia.
1 in
Overall Length
7 in
Milling Dia.
1 in
Description
Square End Mill, 1 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Length of Cut 4.125 in, Overall Length 7 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.