Shop CLEVELAND
See all product information
Create Account
2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2-ZN ZrN 3/16x3/16x9/16x2
- Mfr # C84003
- Zoro # G300441548
product price:Â
$
25.39
/ea
Key Features
Number of Flutes
2
Length of Cut
0.5625 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C84003
- Zoro #
- G300441548
- UPC #
- 697334029816
- Country of Origin
- United States
- Number of Flutes
- 2
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- End Mill Style
- Square
- Cutting Direction
- Right Hand
- Helix Angle
- 45 Degrees
- List Number
- CEM-AM2-ZN
- Item
- Square End Mill
- Material - Machining
- Carbide
- Primary Material Application ISO Code
- N
- Material Grade - Machining
- High Performance
- Finish - Machining
- ZrN
- Drilling Tool Configuration
- Individual
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Primary Material Application
- Aluminum, Brass, Bronze, Copper
- Shank Type - Machining
- Straight
- Flute Type
- Spiral
- Max. Helix Angle
- 45 Degrees
- Flute Spacing
- Fixed
- Secondary Material Application
- Aluminum
- Secondary Material Application ISO Code
- N
Dimensions
- Length of Cut
- 0.5625 in
- Shank Dia.
- 3/16 in
- Overall Length
- 2 in
- Milling Dia.
- 0.1875 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Square End Mill, 0.1875 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Length of Cut 0.5625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.