2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2-ZN ZrN 5/8x5/8x3-3/4x6

  • Mfr # C84025

  • Zoro # G900441658


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
3.75 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C84025
Zoro #
G900441658
UPC #
697334030324
Country of Origin
United States

Dimensions

Length of Cut
3.75 in
Shank Dia.
5/8 in
Overall Length
6 in
Milling Dia.
0.625 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
CEM-AM2-ZN
Cutting Direction
Right Hand
Helix Angle
45 Degrees
Item
Square End Mill
End Mill Style
Square
Coolant Fed
Non-Coolant Through
Finish - Machining
ZrN
Material - Machining
Carbide
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Measurement System
Inch
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application
Aluminum
Max. Helix Angle
45 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

Square End Mill, 0.625 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Length of Cut 3.75 in, Overall Length 6 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.