2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2-ZN ZrN 5/8x5/8x3/4x3-1/2

  • Mfr # C84022

  • Zoro # G600441613


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.75 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C84022
Zoro #
G600441613
UPC #
697334030256
Country of Origin
United States

Dimensions

Length of Cut
0.75 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Milling Dia.
0.625 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Item
Square End Mill
List Number
CEM-AM2-ZN
Helix Angle
45 Degrees
Cutting Direction
Right Hand
Primary Material Application ISO Code
N
Measurement System
Inch
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Material Grade - Machining
High Performance
Finish - Machining
ZrN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Secondary Material Application
Aluminum
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Max. Helix Angle
45 Degrees

Description

Square End Mill, 0.625 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.