2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2-ZN ZrN 7/16x7/16x1x2-1/2

  • Mfr # C84016

  • Zoro # G600441514


product price:  $58.89
/ea

Key Features

Number of Flutes
2
Length of Cut
1 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C84016
Zoro #
G600441514
UPC #
697334030102
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Dia.
7/16 in
Overall Length
2 1/2 in
Milling Dia.
0.4375 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
CEM-AM2-ZN
End Mill Style
Square
Item
Square End Mill
Cutting Direction
Right Hand
Helix Angle
45 Degrees
Primary Material Application ISO Code
N
Flute Type
Spiral
Shank Type - Machining
Straight
Finish - Machining
ZrN
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Measurement System
Inch
Material Grade - Machining
High Performance
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Secondary Material Application
Aluminum
Max. Helix Angle
45 Degrees
Secondary Material Application ISO Code
N

Description

Square End Mill, 0.4375 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.