2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 3/4x3/4x3-1/4x6
Mfr # C60505
Zoro # G8837656
product price:Â $252.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
3.25 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C60505
Zoro #
G8837656
UPC #
697334605058
Country of Origin
United States
Dimensions
Length of Cut
3.25 in
Milling Diameter
3/4"
Dimension Type
Fractional Inch
Overall Length
6 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Description
Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 3.25 in, Overall Length 6 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.