2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 5/16x5/16x1-1/4x3-1/2
Mfr # C60486
Zoro # G8837464
product price:Â $43.15
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C60486
Zoro #
G8837464
UPC #
697334604860
Country of Origin
United States
Dimensions
Length of Cut
1.25 in
Milling Diameter
5/16"
Dimension Type
Fractional Inch
Overall Length
3 1/2 in
Milling Dia.
0.3125 in
Shank Dia.
5/16 in
Description
Square End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1.25 in, Overall Length 3 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.