2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B Bright 7/8x7/8x1-7/8x4-1/8
Mfr # C32736
Zoro # G2966938
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Fractional Inch
Milling Diameter
7/8"
End Mill Material
Cobalt
Number of Flutes
2
Length of Cut
1.875 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C32736
Zoro #
G2966938
UPC #
697334327363
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
7/8"
Length of Cut
1.875 in
Shank Dia.
7/8 in
Overall Length
4 1/8 in
Milling Dia.
0.875 in
Corner Radius
0.000"
Description
Ball End Mill, 0.875 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.