2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B-TN TiN 5/16x3/8x3/4x2-1/2
Mfr # C32740
Zoro # G2966953
product price:Â $20.29
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
5/16"
End Mill Material
Cobalt
Number of Flutes
2
Length of Cut
0.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C32740
Zoro #
G2966953
UPC #
697334327400
Country of Origin
China
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
5/16"
Length of Cut
0.75 in
Shank Dia.
3/8 in
Corner Radius
0.000"
Milling Dia.
0.3125 in
Overall Length
2 1/2 in
Description
Ball End Mill, 0.3125 in Milling Dia., Cobalt, TiN, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.