2-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-2B-TN TiN 7/8x7/8x1-7/8x4-1/8

  • Mfr # C32745

  • Zoro # G2967041


product price:  $98.89
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/8"
End Mill Material
Cobalt
Number of Flutes
2
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C32745
Zoro #
G2967041
UPC #
697334327455
Country of Origin
China

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/8"
Length of Cut
1.875 in
Shank Dia.
7/8 in
Corner Radius
0.000"
Milling Dia.
0.875 in
Overall Length
4 1/8 in

Details

End Mill Material
Cobalt
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Style
Ball Nose
List Number
HGC-2B-TN
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Shank Type
Weldon
Stainless (M) Compatibility
Yes
Finish
Tin
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Item
Ball End Mill
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
M, P
Material Grade - Machining
General Purpose
Material - Machining
Cobalt
Primary Material Application
Stainless Steel, Steel
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed
Min. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N

Description

Ball End Mill, 0.875 in Milling Dia., Cobalt, TiN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.