2-Flute Cobalt 8% Square Double End Center Cutting CTD HMDC-2 Bright 5/64x3/16x1/8x2

  • Mfr # C40939

  • Zoro # G2975627


product price:  $14.69
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/64"
End Mill Material
Cobalt
Number of Flutes
2
Length of Cut
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40939
Zoro #
G2975627
UPC #
697334409397
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/64"
Length of Cut
0.125 in
Shank Dia.
3/16 in
Overall Length
2 in
Corner Radius
0.000 in
Milling Dia.
0.078125 in

Details

End Mill Material
Cobalt
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Item
Square End Mill
Steel (P) Compatibility
Yes
End Mill Style
Square
Cutting Direction
Right Hand
List Number
HMDC-2
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Finish
Bright (Uncoated)
End Mill Application
Finishing
Shank Type
Straight
Stainless (M) Compatibility
Yes
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P, S
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.078125 in Milling Dia., Cobalt, Uncoated, Straight, Length of Cut 0.125 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.