Shop All Cobalt End Mills
Cleveland
2-Flute Cobalt 8% Square Double End CenterCut CTD HMDC-2 Bright 1/32x3/16x0.0469x2
Mfr # C40936
Zoro # G5882073
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 1/32"
- Length of Cut 3/64 in
- Overall Length 2 in
- Shank Dia. 3/16 in
- Helix Angle 30 Degrees
Product Information
- Brand Cleveland
- MFR # C40936
- Zoro # G5882073
- UPC # 697334409366
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/32" |
Length of Cut | 3/64 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Corner Radius | 2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 1/32 in |
Details
Description
Square End Mill, 1/32 in Milling Dia., Cobalt, Bright (Uncoated), Straight, Length of Cut 3/64 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 1/2 System 1/2 to 1/4 Reducer Hose Adapter Pac of 2 (8450-20)
- DRILL AMERICA m10x1.5 HSS Plug Tap and 8.50mm HSS Drill Bit (POUM10X1.5)
- STARRETT Combination Sqaure Blade, 24 In, 4R (CB24-4R)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 21-Piece (5/16 - 1-1/2 in.) (SID92302)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/4x3/8x5/8x3-3/8 (C52174)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 3/8x3/8x3/4x3-1/2 (C32990)
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 5/32x3/8x7/16x3-1/8 (C52152)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 5/8x5/8x1-5/8x3-3/4 (C33270)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/2x1/2x1x4-1/8 (C32998)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/4x3/4x1-5/16x5-5/8 (C42080)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/2x1/2x1x4-1/8 (C52182)
- Cleveland Cobalt End Mills