Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Flute Cobalt 8% Square Double End CenterCut CTD HMDC-2-TC TiCN 11/64x3/16x1/4x2

  • Mfr # C40967

  • Zoro # G2975819


product price: $16.95
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
11/64"
End Mill Material
Cobalt
Number of Flutes
2
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40967
Zoro #
G2975819
UPC #
697334409670
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
11/64"
Length of Cut
0.25 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.171875 in
Corner Radius
0.000 in

Details

End Mill Material
Cobalt
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Style
Square
Cast Iron (K) Compatibility
No
Shank Type
Straight
Hardened (H) Compatibility
No
Item
Square End Mill
Cutting Direction
Right Hand
Helix Angle
30 Degrees
List Number
HMDC-2-TC
Finish
Ticn
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Min. Helix Angle
30 Degrees
Secondary Material Application
Aluminum
Flute Spacing
Fixed
Flute Type
Spiral

Description

Square End Mill, 0.171875 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Straight, Length of Cut 0.25 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.