2-Flute Cobalt 8% Square Double End CenterCut CTD HMDC-2-TC TiCN 3/64x3/16x0.1406x2-1/4

  • Mfr # C40926

  • Zoro # G2975703


product price: $19.15
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/64"
End Mill Material
Cobalt
Number of Flutes
2
Length of Cut
0.140625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40926
Zoro #
G2975703
UPC #
697334409267
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/64"
Length of Cut
0.140625 in
Shank Dia.
3/16 in
Overall Length
2 1/4 in
Milling Dia.
0.046875 in
Corner Radius
0.000 in

Details

End Mill Material
Cobalt
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Shank Type
Straight
Finish
Ticn
List Number
HMDC-2-TC
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
End Mill Style
Square
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Item
Square End Mill
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Shank Type - Machining
Straight
Material - Machining
Cobalt
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Flute Type
Spiral
Min. Helix Angle
30 Degrees
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N

Description

Square End Mill, 0.046875 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Straight, Length of Cut 0.140625 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.