Shop CLEVELAND
See all product information
Create Account
2-Flute Cobalt 8% Square Double End CenterCut CTD HMDC-2-TC TiCN 9/64x3/16x0.2188x2
Mfr # C40965
Zoro # G2975642
product price:Â $16.79
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
9/64"
End Mill Material
Cobalt
Number of Flutes
2
Length of Cut
0.21875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C40965
Zoro #
G2975642
UPC #
697334409656
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
9/64"
Length of Cut
0.21875 in
Shank Dia.
3/16 in
Overall Length
2 in
Corner Radius
0.000 in
Milling Dia.
0.140625 in
Description
Square End Mill, 0.140625 in Milling Dia., Cobalt, TiCN, Non-Coolant Through, Straight, Length of Cut 0.21875 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.