Shop All Cobalt End Mills
Cleveland
2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 25/64x1/2x13/16x4-1/8
Mfr # C32841
Zoro # G5956535
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 25/64"
- Length of Cut 13/16 in
- Overall Length 4 1/8 in
- Shank Dia. 1/2 in
- Helix Angle 30 Degrees
Product Information
- Brand Cleveland
- MFR # C32841
- Zoro # G5956535
- UPC # 697334328414
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 25/64" |
Length of Cut | 13/16 in |
Overall Length | 4 1/8 in |
Shank Dia. | 1/2 in |
Milling Dia. | 25/64 in |
Corner Radius | 4 1/8 in |
Dimension Type | Fractional Inch |
Details
Description
Square End Mill, 25/64 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 13/16 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Knockout Punch, 50mm (109500)
- HHIP 3-1/2" Jaw Drill Press Vise (3900-1732)
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- WESTWARD Serrated Jaw, 2 3/8 in. (40ZX56)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x1-5/8x3-7/8 (C41264)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1/2"x2-7/16" (C41607)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/2x1/2x1x4-1/8 (C32965)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/4x3/4x1-5/16x5-5/8 (C42080)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/2x1/2x1x4-1/8 (C32998)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x1-1/4x3-1/4 (C42699)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Sq End, CC (402-1250)
- Cleveland End Mills