This item is Discontinued.
This item is Discontinued.
Sq. End Mill, Single End, Cobalt, 11/32" (Discontinued)
Mfr #
C32489
Zoro #
G5950497
UPC # 697334324898
Country of Origin United States
Category Cobalt End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C32489
- Zoro #
- G5950497
- UPC #
- 697334324898
- Country of Origin
- United States
- Helix Angle
- 30 Degrees
- List Number
- HGC-2
- End Mill Material
- Cobalt
- End Mill Application
- Finishing
- Grade
- General Purpose
- End Mill Cutting Type
- Center Cutting
- Cutting Direction
- Right Hand
- Single End/Double End
- Single
- Finish
- Bright (Uncoated)
- Item
- Square End Mill
- Number of Flutes
- 2
- End Mill Style
- Square
- Shank Type - Machining
- Weldon Flat
- Cutting Direction - Machining
- Right Hand
- Measurement System
- Inch
- Drilling Tool Configuration
- Individual
- Material - Machining
- Cobalt
- Finish - Machining
- Uncoated
- Material Grade - Machining
- General Purpose
- Primary Material Application
- Nickel, Stainless Steel, Steel, Titanium
- Primary Material Application ISO Code
- M, P, S
- Chip-Breaker
- Chip-Breaker Not Included
- Max. Helix Angle
- 30 Degrees
Dimensions
- Milling Diameter
- 11/32"
- Length of Cut
- 0.5625 in
- Overall Length
- 2 1/2 in
- Shank Dia.
- 3/8 in
- Dimension Type
- Fractional Inch
- Milling Dia.
- 0.34375 in
- Corner Radius
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Square End Mill, 0.34375 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 0.5625 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.