Shop CLEVELAND
See all product information
Create Account
2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B Bright 13/32x1/2x13/16x4-1/8
Mfr # C39140
Zoro # G2971731
product price:Â $58.79
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
13/32"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.8125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C39140
- Zoro #
- G2971731
- UPC #
- 697334391401
- Country of Origin
- United States
Dimensions
- Dimension Type
- Fractional Inch
- Milling Diameter
- 13/32"
- Length of Cut
- 0.8125 in
- Shank Dia.
- 1/2 in
- Milling Dia.
- 0.4062 in
- Overall Length
- 4 1/8 in
- Corner Radius
- 0.000"
Description
Ball End Mill, 0.4062 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.