2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B Bright 1/4x3/8x1/2x3-3/8

  • Mfr # C42189

  • Zoro # G2972109


product price:  $55.59
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C42189
Zoro #
G2972109
UPC #
697334421894
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
0.5 in
Shank Dia.
3/8 in
Corner Radius
0.000"
Milling Dia.
0.25 in
Overall Length
3 3/8 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Item
Ball End Mill
Hardened (H) Compatibility
No
Shank Type
Weldon
End Mill Style
Ball Nose
Stainless (M) Compatibility
No
End Mill Application
Finishing
Steel (P) Compatibility
Yes
List Number
HD-2B
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Measurement System
Inch
Material - Machining
High Speed Steel
Primary Material Application ISO Code
K, N, P
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Finish - Machining
Uncoated
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Material Applications
Aluminum, Carbon Steel, Alloy Steel, Cast Iron

Description

Ball End Mill, 0.25 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.