Zoro Homepage

2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B Bright 5/16x3/8x9/16x3-1/2

  • Mfr # C42191

  • Zoro # G2972273


product price: $57.59
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/16"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C42191
Zoro #
G2972273
UPC #
697334421917
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/16"
Length of Cut
0.5625 in
Shank Dia.
3/8 in
Milling Dia.
0.3125 in
Overall Length
3 1/2 in
Corner Radius
0.000"

Description

Ball End Mill, 0.3125 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.