2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TC TiCN 3/16x3/8x9/32x3-1/4

  • Mfr # C75124

  • Zoro # G2972678


product price:  $47.99
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.28125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C75124
Zoro #
G2972678
UPC #
697334924111
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
0.28125 in
Shank Dia.
3/8 in
Corner Radius
0.000"
Milling Dia.
0.1875 in
Overall Length
3 1/4 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Application
Finishing
Super Alloy (S) Compatibility
No
Shank Type
Weldon
List Number
HD-2B-TC
Steel (P) Compatibility
Yes
Item
Ball End Mill
Hardened (H) Compatibility
No
Finish
Ticn
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Material Grade - Machining
General Purpose
Finish - Machining
TiCN
Primary Material Application
Cast Iron, Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
K, P
Material - Machining
High Speed Steel
Spiral Direction
Right Hand
Material Applications
Cast Iron, Carbon Steel, Alloy Steel
Min. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Secondary Material Application
Aluminum

Description

Ball End Mill, 0.1875 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.