2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TC TiCN 5/32x3/8x7/16x3-1/8
Mfr # C39159
Zoro # G2971871
product price:Â $57.39
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
5/32"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C39159
Zoro #
G2971871
UPC #
697334391593
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
5/32"
Length of Cut
0.4375 in
Shank Dia.
3/8 in
Milling Dia.
0.1562 in
Overall Length
3 1/8 in
Corner Radius
0.000"
Description
Ball End Mill, 0.1562 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.