2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 1/4x3/8x5/8x2-7/16

  • Mfr # C42114

  • Zoro # G8496932


product price:  $27.29
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C42114
Zoro #
G8496932
UPC #
697334421146
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
0.625 in
Shank Dia.
3/8 in
Corner Radius
2-7/16"
Overall Length
2 7/16 in
Milling Dia.
0.25 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Style
Ball Nose
List Number
HG-2B
Shank Type
Weldon
End Mill Application
Finishing
Item
Ball End Mill
Finish
Bright (Uncoated)
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, N, P
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
Uncoated
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Material Applications
Aluminum, Carbon Steel, Alloy Steel, Cast Iron
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum

Description

Ball End Mill, 0.25 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.