2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TC TiCN 1/8x3/8x3/8x2-5/16
Mfr # C39027
Zoro # G5989557
product price:Â $27.69
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
1/8"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C39027
Zoro #
G5989557
UPC #
697334390275
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
0.375 in
Shank Dia.
3/8 in
Overall Length
2 5/16 in
Corner Radius
2-5/16"
Milling Dia.
0.125 in
Description
Ball End Mill, 0.125 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.