2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TC TiCN 3/16x3/8x1/2x2-3/8
Mfr # C39028
Zoro # G5967263
product price: $30.59
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C39028
Zoro #
G5967263
UPC #
697334390282
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
0.5 in
Shank Dia.
3/8 in
Milling Dia.
0.1875 in
Overall Length
2 3/8 in
Corner Radius
2-3/8"
Description
Ball End Mill, 0.1875 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.