2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TC TiCN 3/4x3/4x1-5/8x3-7/8

  • Mfr # C39038

  • Zoro # G2971558


product price:  $82.19
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C39038
Zoro #
G2971558
UPC #
697334390381
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.625 in
Shank Dia.
3/4 in
Overall Length
3 7/8 in
Corner Radius
0.000"
Milling Dia.
0.75 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Style
Ball Nose
End Mill Application
Finishing
Steel (P) Compatibility
Yes
List Number
HG-2B-TC
Finish
Ticn
Item
Ball End Mill
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Weldon
Super Alloy (S) Compatibility
No
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Weldon Flat
Finish - Machining
TiCN
Measurement System
Inch
Material - Machining
High Speed Steel
Material Applications
Cast Iron, Carbon Steel, Alloy Steel
Spiral Direction
Right Hand

Description

Ball End Mill, 0.75 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.