2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TC TiCN 5/8x5/8x1-3/8x3-3/4

  • Mfr # C39036

  • Zoro # G2971567


product price:  $81.15
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/8"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C39036
Zoro #
G2971567
UPC #
697334390367
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/8"
Length of Cut
1.375 in
Shank Dia.
5/8 in
Overall Length
3 3/4 in
Corner Radius
0.000"
Milling Dia.
0.625 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Item
Ball End Mill
Finish
Ticn
Shank Type
Weldon
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
End Mill Style
Ball Nose
List Number
HG-2B-TC
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Finish - Machining
TiCN
Chip-Breaker
Chip-Breaker Not Included
Spiral Direction
Right Hand
Material Applications
Cast Iron, Carbon Steel, Alloy Steel

Description

Ball End Mill, 0.625 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.