2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 1/8x3/8x3/8x2-5/16

  • Mfr # C39010

  • Zoro # G7596793


product price:  $29.59
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/8"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C39010
Zoro #
G7596793
UPC #
697334390107
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/8"
Length of Cut
0.375 in
Shank Dia.
3/8 in
Milling Dia.
0.125 in
Overall Length
2 5/16 in
Corner Radius
2-5/16"

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Application
Finishing
List Number
HG-2B-TN
End Mill Style
Ball Nose
Finish
Tin
Shank Type
Weldon
Coolant Fed
Non-Coolant Through
Finish - Machining
TiN
Shank Type - Machining
Weldon Flat
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, P
Material - Machining
High Speed Steel
Material Applications
Cast Iron, Carbon Steel, Alloy Steel
Spiral Direction
Right Hand
Flute Spacing
Fixed
Secondary Material Application
Aluminum
Flute Type
Spiral
Secondary Material Application ISO Code
N

Description

Ball End Mill, 0.125 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.