2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 3/16x3/8x1/2x2-3/8

  • Mfr # C39011

  • Zoro # G5864083


product price:  $28.39
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/16"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C39011
Zoro #
G5864083
UPC #
697334390114
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
0.5 in
Shank Dia.
3/8 in
Corner Radius
2-3/8"
Overall Length
2 3/8 in
Milling Dia.
0.1875 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
List Number
HG-2B-TN
Finish
Tin
End Mill Style
Ball Nose
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Application
Finishing
Shank Type
Weldon
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Primary Material Application
Cast Iron, Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Material Applications
Cast Iron, Carbon Steel, Alloy Steel
Spiral Direction
Right Hand
Flute Type
Spiral
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Secondary Material Application
Aluminum

Description

Ball End Mill, 0.1875 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.