2-Flute HSS Ball Nose Single End Mill ClevelandHG-2B-TN TiN 1/2x1/2x1x3-1/4

  • Mfr # C39016

  • Zoro # G5940137


product price:  $45.19
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C39016
Zoro #
G5940137
UPC #
697334390169
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/2"
Length of Cut
1 in
Shank Dia.
1/2 in
Corner Radius
3-1/4"
Milling Dia.
0.5 in
Overall Length
3 1/4 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Cutting Direction
Right Hand
End Mill Application
Finishing
Item
Ball End Mill
Finish
Tin
Shank Type
Weldon
List Number
HG-2B-TN
Primary Material Application
Cast Iron, Steel
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
High Speed Steel
Primary Material Application ISO Code
K, P
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included
Spiral Direction
Right Hand
Material Applications
Cast Iron, Carbon Steel, Alloy Steel
Secondary Material Application
Aluminum
Flute Type
Spiral
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Ball End Mill, 0.5 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.