Shop CLEVELAND
See all product information
Create Account
2-Flute HSS Extended Neck Ball Nose Single End Mill Cleveland HGN-2B Bright 1x1x2-1/2x7-1/4
Mfr # C42181
Zoro # G2972212
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C42181
- Zoro #
- G2972212
- UPC #
- 697334421818
- Country of Origin
- United States
Dimensions
- Dimension Type
- Fractional Inch
- Milling Diameter
- 1"
- Length of Cut
- 2.5 in
- Shank Dia.
- 1 in
- Corner Radius
- 0.000"
- Neck Length
- 2.5 in
- Neck Dia.
- 0.9687 in
- Overall Length
- 7 1/4 in
- Milling Dia.
- 1 in
- Wire Rope Length
- 7 1/4 in
Description
Ball End Mill, 1 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.