2-Flute HSS Extended Neck Square Single End Mill Cleveland HGN-2 Bright 7/8x7/8x2x6

  • Mfr # C38985

  • Zoro # G2972669


product price:  $83.49
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/8"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C38985
Zoro #
G2972669
UPC #
697334389859
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/8"
Length of Cut
2 in
Shank Dia.
7/8 in
Overall Length
5 3/4 in
Neck Dia.
0.8437 in
Neck Length
2 in
Corner Radius
0.000 in
Milling Dia.
0.875 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
End Mill Application
Finishing
Helix Angle
30 Degrees
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Hardened (H) Compatibility
No
End Mill Style
Square
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Item
Square End Mill
List Number
HGN-2
Shank Type
Weldon
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Min. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application
Aluminum
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.875 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 5 3/4 in, Shank Dia. 7/8 in, Neck Dia. 0.8437 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.