2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2-TC TiCN 1x1x4x6-1/2

  • Mfr # C33519

  • Zoro # G5901725


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1"
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Length of Cut
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33519
Zoro #
G5901725
UPC #
697334335191
Country of Origin
United States

Dimensions

Milling Diameter
1"
Length of Cut
4 in
Milling Dia.
1 in
Dimension Type
Fractional Inch
Overall Length
6 1/2 in
Corner Radius
6 1/2 in
Shank Dia.
1 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Grade
General Purpose
Helix Angle
37 Degrees
Cutting Direction
Right Hand
End Mill Material
High Speed Steel
List Number
HGA-2-TC
Single End/Double End
Single
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
37 Degrees

Description

Square End Mill, 1 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 4 in, Overall Length 6 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.