2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2-TN TiN 1/4x3/8x5/8x2-7/16

  • Mfr # C33476

  • Zoro # G5993933


product price:  $27.15
/ea

Key Features

Milling Diameter
1/4"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33476
Zoro #
G5993933
UPC #
697334334767
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Length of Cut
0.625 in
Overall Length
2 7/16 in
Milling Dia.
0.25 in
Corner Radius
2 7/16 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
Grade
General Purpose
Single End/Double End
Single
Helix Angle
37 Degrees
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
List Number
HGA-2-TN
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
37 Degrees

Description

Square End Mill, 0.25 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 0.625 in, Overall Length 2 7/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.